The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TP635
Crouse-Hinds Electrical Boxes, CP Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Boxes, CP Series
1/2~3/4 Concentric Knockouts Single or Double Row Knockouts 2~4 Inch Depth Sturdy Steel Construction UL Approved Cooper Crouse‑Hinds octagonal concrete boxes are used in construction with a poured concrete deck. Typically the octagon boxes are installed in steel or wood forms and once the forms are removed, the box is flush with the concrete.
Specifications
Specifications
Product Series
CP
Item Number
TP635
Manufacturer Part Number
TP635
Ships Factory Direct
No
Manufacturer
Crouse-Hinds
Family Series
Crouse-Hinds Electrical Boxes, CP Series
Knockouts
(16) 1/2-3/4 "
Knockout Arrangement
Double Row
Depth
3.5 "
Net Weight
0.0029 lbs
Gross Weight
0.932 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved