TP687
Crouse-Hinds Electrical Boxes, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP687

Crouse-Hinds Electrical Boxes, CP Series
In stock
Item Number
TP687
MFG Item Number
TP687
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CP Series
Item #
TP687
Steel Masonry Box, 6-Gang,

CP Series Information

  • For Flush Installation in Masonry Work
  • 1/2~3/4 in. Knockouts
  • Concentric Knockouts
  • 15.5~132 Cubic In. Capacity
  • UL Approved
Crouse‑Hinds Masonry Boxes are used for the flush installation of devices in masonry construction and are available in single to six gang configurations with 1/2" or 3/4" concentric knockouts to suit your application needs. Chose from 2‑1/2" or 3‑1/2" deep models. Crouse‑Hinds Masonry Boxes are UL Approved.

Specifications

Specifications
Product Series CP
Item Number TP687
Manufacturer Part Number TP687
Ships Factory Direct No
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Electrical Boxes, CP Series
Number of Gangs 6
Capacity 93 Cubic Inches
Top End Knockouts (6) 1/2-3/4
Bottom End Knockouts (6) 1/2-3/4
Left Side Knockouts (2) 1/2-3/4
Right Side Knockouts (2) 1/2-3/4
Bottom/Back Knockouts (12) 1/2-3/4
Approvals UL
Net Weight 2.55 lbs
Gross Weight 2.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved