TP693
Crouse-Hinds Electrical Boxes, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP693

Crouse-Hinds Electrical Boxes, CP Series
In stock
Item Number
TP693
MFG Item Number
TP693
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, CP Series
Item #
TP693
Steel Masonry Box, 4-Gang,

CP Series Information

  • For Flush Installation in Masonry Work
  • 1/2~3/4 in. Knockouts
  • Concentric Knockouts
  • 15.5~132 Cubic In. Capacity
  • UL Approved
Crouse‑Hinds Masonry Boxes are used for the flush installation of devices in masonry construction and are available in single to six gang configurations with 1/2" or 3/4" concentric knockouts to suit your application needs. Chose from 2‑1/2" or 3‑1/2" deep models. Crouse‑Hinds Masonry Boxes are UL Approved.

Specifications

Specifications
Product Series CP
Item Number TP693
Manufacturer Part Number TP693
Ships Factory Direct No
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Electrical Boxes, CP Series
Number of Gangs 4
Capacity 88 Cubic Inches
Top End Knockouts (8) 1/2-3/4
Bottom End Knockouts (8) 1/2-3/4
Left Side Knockouts (2) 1/2-3/4
Right Side Knockouts (2) 1/2-3/4
Bottom/Back Knockouts (8) 1/2-3/4
Approvals UL
Net Weight 0.0246 lbs
Gross Weight 1.97 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved