TP7202
Crouse-Hinds Electrical Box Covers, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP7202

Crouse-Hinds Electrical Box Covers, CP Series
In stock
Item Number
TP7202
MFG Item Number
TP7202
Series
TP7202 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, CP Series
Item #
TP7202
1G WP CVR-SING REC/SWT-GRY1.52

CP Series Information

  • Sturdy Steel Construction
  • Blank, Receptacle, Switch, and GFCI Types
  • Flat or Raised Styles
  • Single or Double Device Configurations
  • UL, CSA Approved
Cooper Crouse Hinds commercial products offers a full line of steel outlet box covers built to match their line of steel outlet boxes. Many types, styles, and configurations are available to suit your application.

  • Select models only.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TP7202
Item Number TP7202
Manufacturer Crouse-Hinds
Product Series CP
Family Series Crouse-Hinds Electrical Box Covers, CP Series
Composition Metallic
Material Die Cast Zinc
Number of Gangs 1
Cover Type Receptacle - Single
Cover Details 1-1/2 in Receptacle
Cover Features Flip Lid
Cover Style Raised
Color Gray
Gasket Included Yes
Approvals UL
RoHS No
Comments Weatherproof Cover
Net Weight 0.0005 lbs
Gross Weight 0.181 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved