TP7233
Crouse-Hinds Commercial Produc Electrical Box Covers, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP7233

Crouse-Hinds Commercial Produc Electrical Box Covers, CP Series
In stock
Item Number
TP7233
MFG Item Number
TP7233
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, CP Series
Item #
TP7233
1G STA OPN WP CVR-DUP REC/SW-NA

CP Series Information

  • Sturdy Steel Construction
  • Blank, Receptacle, Switch, and GFCI Types
  • Flat or Raised Styles
  • Single or Double Device Configurations
  • UL, CSA Approved
Cooper Crouse Hinds commercial products offers a full line of steel outlet box covers built to match their line of steel outlet boxes. Many types, styles, and configurations are available to suit your application.

  • Select models only.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TP7233
Item Number TP7233
Manufacturer Crouse-Hinds Commercial Produc
Product Series CP
Family Series Crouse-Hinds Commercial Produc Electrical Box Covers, CP Series
Composition Metallic
Material Die Cast Zinc
Number of Gangs 1
Cover Type Receptacle - Duplex
Cover Features Flip Lid
Cover Style Raised
Color Gray
Gasket Included Yes
Approvals UL
RoHS No
Comments Weatherproof Cover, Horizontal Orientation
Net Weight 0.0004 lbs
Gross Weight 0.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved