TP7280
Crouse-Hinds Commercial Produc Electrical Box Covers, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP7280

Crouse-Hinds Commercial Produc Electrical Box Covers, CP Series
In stock
Item Number
TP7280
MFG Item Number
TP7280
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, CP Series
Item #
TP7280
1G WP EXTND SW CVR- FOR STD SWT

CP Series Information

  • Sturdy Steel Construction
  • Blank, Receptacle, Switch, and GFCI Types
  • Flat or Raised Styles
  • Single or Double Device Configurations
  • UL, CSA Approved
Cooper Crouse Hinds commercial products offers a full line of steel outlet box covers built to match their line of steel outlet boxes. Many types, styles, and configurations are available to suit your application.

  • Select models only.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TP7280
Item Number TP7280
Manufacturer Crouse-Hinds Commercial Produc
Product Series CP
Family Series Crouse-Hinds Commercial Produc Electrical Box Covers, CP Series
Composition Metallic
Material Aluminum
Number of Gangs 1
Cover Type Switch - Weatherproof Toggle
Cover Details Extended Cover
Cover Style Raised
Gasket Included Yes
Approvals UL
RoHS No
Comments Weatherproof Cover
Net Weight 0.16 lbs
Gross Weight 0.192 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved