The store will not work correctly when cookies are disabled.
VD2759
Crouse Hinds Light Fixtures, V Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Rugged and Corrosion Resistance
- Designed to Exclude Dirt, Moisture and Corrosive Vapors from the Interior
- Incandescent Luminaires
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VD2759 |
Item Number |
VD2759 |
Manufacturer |
Crouse Hinds |
Product Series |
V |
Family Series |
Crouse Hinds Light Fixtures, V Series |
Style |
Industrial |
Lamp Type |
Incandescent |
Hub Size |
3/4 " |
Junction Box |
No |
Enclosed |
Yes |
Gasketed |
No |
Marine Rated |
No |
Wet Locations |
Yes |
NEMA Rating |
NEMA 3R, NEMA 3 |
Approvals |
UL |
RoHS |
No |
Net Weight |
1 lb |
Gross Weight |
1 lb |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved