VDA22GP
Crouse Hinds Light Fixtures, VAPORGARD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VDA22GP

Crouse Hinds Light Fixtures, VAPORGARD Series
In stock
Item Number
VDA22GP
MFG Item Number
VDA22GP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, VAPORGARD Series
Item #
VDA22GP
LIGHTING

VAPORGARD Series Information

  • Glass Globe‑Guard Assembly
  • Designed to Exclude Dirt, Moisture and Corrosive Vapors from the Interior
  • Incandescent Luminaires

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VDA22GP
Item Number VDA22GP
Manufacturer Crouse Hinds
Product Series VAPORGARD
Family Series Crouse Hinds Light Fixtures, VAPORGARD Series
Voltage 120 VAC
Style Industrial
Lamp Type Incandescent
Max Lamp Size A23
Power 200 W
Hub Size 3/4 "
Mounting Pendant
Lamp Base Medium
Junction Box No
Enclosed Yes
Gasketed No
Marine Rated No
Wet Locations Yes
NEMA Rating NEMA 3R, NEMA 3
Temperature Code T2B
Nominal Voltage 120 VAC
Approvals CSA, UL
RoHS No
Net Weight 5.75 lbs
Gross Weight 5.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved