The store will not work correctly when cookies are disabled.
WLRS1
Crouse Hinds Electrical Box Covers, WLR Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, WLR Series
Single Cover, 1-3/8in.Dia Opening,
- Flush Device Boxes
- Die Cast Copper‑Free Aluminum
- NEMA Configuration Receptacles Interiors
WLR series wiring device covers are designed to meet the total NECode requirements for wet locations.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
WLRS1 |
Item Number |
WLRS1 |
Manufacturer |
Crouse Hinds |
Product Series |
WLR |
Family Series |
Crouse Hinds Electrical Box Covers, WLR Series |
Composition |
Metallic |
Material |
Aluminum |
Number of Gangs |
1 |
Cover Type |
Receptacle - Single |
Cover Details |
1-3/8 in Receptacle |
Cover Features |
Flip Lid |
Cover Style |
Raised |
Gasket Included |
Yes |
RoHS |
No |
Net Weight |
0.004 lbs |
Gross Weight |
0.32 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved