84140210
Crouzet Relays, Dual SSR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84140210

Crouzet Relays, Dual SSR Series
In stock
Item Number
84140210
MFG Item Number
84140210
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Relays, Dual SSR Series
Item #
84140210
Solid State Relay, Dual, 40A, 240V,

Dual SSR Series Information

  • 40 Amp Dual AC Output Relays
  • Output Voltage from 24 to 280 VAC
  • Direct Bond Copper Substrate

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84140210
Item Number 84140210
Manufacturer Crouzet
Product Series Dual SSR
Family Series Crouzet Relays, Dual SSR Series
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 17-32 VDC
Input Polarity DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 40 A
Termination Quick Connect
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.19 lbs
Gross Weight 0.222 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved