87621111
Crouzet Counters, CTR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

87621111

Crouzet Counters, CTR Series
In stock
Item Number
87621111
MFG Item Number
87621111
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, CTR Series
Item #
87621111
CTR48,Counter,1-Preset,Backlit,

CTR Series Information

  • Available Functions: Counter, Tachometer, Chronometer, Multi‑Totalizer, Batch Counter, Preselection Totalizer
  • Orange Backlit LCD Screen or Green and Red Colored Digits
  • One or Two Presets, Lockable Keypad, Scaling Factor
  • Solid State and Relay Outputs
  • Simple Parameter Setting and Configuration Using Text Menus

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 87621111
Item Number 87621111
Manufacturer Crouzet
Product Series CTR
Family Series Crouzet Counters, CTR Series
Nominal Voltage 24 VDC
Voltage 10-30 VDC
Presets 1
Outputs (1) Solid State, (1) Relay
Display Type LCD - Backlit
Display Size 2 Line, 6 Digit
Display Range -999,999-999,999
Functions Counter, Tachometer, Timer
Termination Screw Terminals
Mounting Panel Mount
IP Rating IP65
Approvals CE, UL
RoHS Yes
Net Weight 0.3304 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved