The store will not work correctly when cookies are disabled.
87621122
Crouzet Counters, CTR Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CTR48,Counter,2-Presets,Backlit,
- Available Functions: Counter, Tachometer, Chronometer, Multi‑Totalizer, Batch Counter, Preselection Totalizer
- Orange Backlit LCD Screen or Green and Red Colored Digits
- One or Two Presets, Lockable Keypad, Scaling Factor
- Solid State and Relay Outputs
- Simple Parameter Setting and Configuration Using Text Menus
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
87621122 |
Item Number |
87621122 |
Manufacturer |
Crouzet |
Product Series |
CTR |
Family Series |
Crouzet Counters, CTR Series |
Nominal Voltage |
24 VAC |
Voltage |
24 VAC |
Presets |
2 |
Outputs |
(2) Solid State, (2) Relay |
Display Type |
LCD - Backlit |
Display Size |
2 Line, 6 Digit |
Display Range |
-999,999-999,999 |
Functions |
Batch Counter, Counter, Tachometer, Timer |
Termination |
Screw Terminals |
Mounting |
Panel Mount |
IP Rating |
IP65 |
Approvals |
CE, UL |
RoHS |
Yes |
Net Weight |
0.29 lbs |
Gross Weight |
0.475 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved