87622070
Crouzet Counters, CTR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

87622070

Crouzet Counters, CTR Series
In stock
Item Number
87622070
MFG Item Number
87622070
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, CTR Series
Item #
87622070
Counter,CTR24-2242,Voltage Totalizer

CTR Series Information

  • Eight Digit LCD Display, 8mm Height, With or Without Backlight
  • Input Options: PNP, NPN, Contact, Voltage Pulse
  • Counting Direction Selectable with Input
  • Powered by Lithium Battery with Eight Year Service Life
  • Reset on Panel or with External Signal

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 87622070
Item Number 87622070
Manufacturer Crouzet
Product Series CTR
Family Series Crouzet Counters, CTR Series
Nominal Supply Voltage Lithium Battery
Supply Voltage Lithium Battery
Display LCD - 1 Line
Number of Digits 8
Backlight No
Communications None
Count Mode Bidirectional
Count Speed 30 Hz
Input Type Voltage Pulse
Reset Electric, Front Panel
Reset Lockout No
Memory Battery Maintained
Mounting Panel Mount
Termination Screw Terminals
IP Rating IP65
Operating Temp Range (C) -10-60 °C
Approvals CE, UL
RoHS Yes
Net Weight 0.1101 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved