87623570
Crouzet Counters, CTR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

87623570

Crouzet Counters, CTR Series
In stock
Item Number
87623570
MFG Item Number
87623570
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, CTR Series
Item #
87623570
CTR24L,Multifunction Counter,2511

CTR Series Information

  • Available Functions: Counter, Tachometer, Chronometer, Multi‑Totalizer, Batch Counter, Preselection Totalizer
  • Orange Backlit LCD Screen or Green and Red Colored Digits
  • One or Two Presets, Lockable Keypad, Scaling Factor
  • Solid State and Relay Outputs
  • Simple Parameter Setting and Configuration Using Text Menus

Specifications

Specifications
Manufacturer Part Number 87623570
Item Number 87623570
Manufacturer Crouzet
Product Series CTR
Family Series Crouzet Counters, CTR Series
Nominal Voltage 24 VDC
Voltage 10-30 VDC
Display Type LED - Red
Display Size 1 Line, 6 Digit
Display Range -19,999-999,999
Functions Counter, Tachometer, Timer
Termination Screw Terminals
Mounting Panel Mount
IP Rating IP65
Approvals CE, UL
RoHS Yes
Net Weight 0.095 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved