88970534
Crouzet Human Machine Interface, Essential Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88970534

Crouzet Human Machine Interface, Essential Series
In stock
Item Number
88970534
MFG Item Number
88970534
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Human Machine Interface, Essential Series
Item #
88970534
CT107 - ESSENTIAL

Essential Series Information

  • T FT‑LCD resistive touch screen
  • Fan less cooling system
  • 32 bit 600 Mhz Cortex‑A8 processor
  • Built‑in RTC
  • Direct communication with Millenium 3 programming port (dedicated driver for SLin/ SLout)
  • Modbus RS485 protocol (dedicated drivers for M3 and em4 controllers)
  • CE mark

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88970534
Item Number 88970534
Manufacturer Crouzet
Product Series Essential
Family Series Crouzet Human Machine Interface, Essential Series
Display Size 7 "
Display Type Color TFT
Touch Screen Yes
Communications Serial, USB
USB Ports (2) USB 2.0
Ethernet Ports None
Serial Ports (1) RS-232/RS-485
Screen Resolution 800 x 480
Brightness (cd/m2) 300
Tactile Pushbuttons No
Video Output Port No
Mounting Panel
Bezel Black Plastic
Form Factor STANDARD
Voltage (DC) 24 VDC
Max Power Consumption 12 W
Operating System Dedicated OS
User Memory 128 MB
Drivers Serial RS-232/RS-485
Operating Temperature 32-122 °F
Approvals CE
Net Weight 1.235 lbs
Gross Weight 1.885 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved