88970553
Crouzet Human Machine Interface, Essential Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88970553

Crouzet Human Machine Interface, Essential Series
In stock
Item Number
88970553
MFG Item Number
88970553
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Human Machine Interface, Essential Series
Item #
88970553
CTP104-E PERFORMANCE + M3 CABLE

Essential Series Information

  • T FT‑LCD resistive touch screen
  • Fan less cooling system
  • 32 bit 600 Mhz Cortex‑A8 processor
  • Built‑in RTC
  • Direct communication with Millenium 3 programming port (dedicated driver for SLin/ SLout)
  • Modbus RS485 protocol (dedicated drivers for M3 and em4 controllers)
  • CE mark

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88970553
Item Number 88970553
Manufacturer Crouzet
Product Series Essential
Family Series Crouzet Human Machine Interface, Essential Series
Display Size 4.3 "
Display Type Color TFT
Touch Screen Yes
Communications Ethernet, Serial, USB
USB Ports (1) USB 2.0
Ethernet Ports (1) 10/100 Base T
Serial Ports (1) RS-232/RS-485
Screen Resolution 480 x 272
Brightness (cd/m2) 400
Tactile Pushbuttons No
Video Output Port No
Mounting Panel
Bezel Black Plastic
Form Factor STANDARD
Voltage (DC) 24 VDC
Max Power Consumption 7.2 W
Operating System Dedicated OS
User Memory 128 MB
Drivers Ethernet, Serial RS-232/RS-485
Operating Temperature 32-122 °F
Approvals CE, cULus
Net Weight 0.55 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved