88974132
Crouzet Programmable Logic Controllers, XB10 Smart Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88974132

Crouzet Programmable Logic Controllers, XB10 Smart Series
In stock
Item Number
88974132
MFG Item Number
88974132
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, XB10 Smart Series
Item #
88974132
M3 XB10- 6I/4O S 24 VDC

XB10 Smart Series Information

  • Efficient and economical version,without display or keys setting
  • Allow the use of the entire library of specific functions blocs of the software workshop
  • Extended temperature range ( ‑30 C to +70 C )
  • Analogue inputs 0‑10 VDC,Potentiometer,NTC,LDR (0‑20 mA/Pt100 with converters)
  • Open to XN network communication extensions, digital I/O, analogue, Pt100 extensions

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88974132
Item Number 88974132
Manufacturer Crouzet
Product Series XB10 Smart
Family Series Crouzet Programmable Logic Controllers, XB10 Smart Series
Published Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 6 - Digital (2), Analog (4)
Number of Outputs & Type 4 - Solid State
Expandable Up to 50 I/O Points
Display Type None
Mounting Type DIN Rail, Panel Mount
Expandable I/O Yes
Maximum I/O Expansions 50
Analog Input Range 0-10 VDC
Approvals CE, CSA, GL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved