88974151
Crouzet Programmable Logic Controllers, XB26 Smart Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88974151

Crouzet Programmable Logic Controllers, XB26 Smart Series
In stock
Item Number
88974151
MFG Item Number
88974151
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, XB26 Smart Series
Item #
88974151
M3 XB26- 16I/10 O R 24 VDC

XB26 Smart Series Information

  • Efficient and economical version, without display or keys setting
  • Allow the use of the entire library of specific functions blocs of the software workshop
  • Extended temperature range ( ‑30 C to +70 C )
  • Analogue inputs 0‑10 VDC,Potentiometer,NTC,LDR (0‑20 mA/Pt100 with converters)
  • Open to XN network communication extensions, digital I/O, analogue, Pt100 extensions

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88974151
Item Number 88974151
Manufacturer Crouzet
Product Series XB26 Smart
Family Series Crouzet Programmable Logic Controllers, XB26 Smart Series
Published Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 16 - Digital (10), Analog (6)
Number of Outputs & Type 10 - Relay
Expandable Up to 50 I/O Points
Display Type None
Mounting Type DIN Rail, Panel Mount
Expandable I/O Yes
Maximum I/O Expansions 50
Analog Input Range 0-10 VDC
Approvals CE, CSA, GL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved