88981133
Crouzet Programmable Logic Controllers, em4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88981133

Crouzet Programmable Logic Controllers, em4 Series
In stock
Item Number
88981133
MFG Item Number
88981133
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, em4 Series
Item #
88981133
EM4 B26 - ETHERNET 24 VDC GB

em4 Series Information

  • Program or debug your em4 Ethernet from anywhere on the Ethernet local network
  • Cooperate with up to 16 em4 Ethernet or other equipment with the Ethernet Modbus TCP/IP standard protocol Client and Server
  • By the Receive periodically datalogs by email or FTP in .CSV (Excel) file
  • Get an alert by email fully controlled by the application program

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88981133
Item Number 88981133
Manufacturer Crouzet
Product Series em4
Family Series Crouzet Programmable Logic Controllers, em4 Series
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 16 - Digital (4), Analog (12)
Number of Outputs & Type 10 - Solid State (2), Relay (8)
Display Type LCD
Communications Ethernet, USB
Expandable I/O Yes
Analog Input Range 0-10 VDC
Max High Speed Inputs 4
Embedded Ethernet Yes
Approvals CE, cULus
Net Weight 0.8706 lbs
Gross Weight 0.8706 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved