99772715
Crouzet Timers, CHM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

99772715

Crouzet Timers, CHM Series
In stock
Item Number
99772715
MFG Item Number
99772715
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, CHM Series
Item #
99772715
CHM48,Hour Meter,100-130VAC,60Hz,

CHM Series Information

  • Hour Counters
  • Without Manual Reset
  • White Digits on Black Background, 4mm Height
  • Highly Resistant to Shocks and Impacts
  • Panel Mounted
Crouzet CHM hour counters accept a wide variety of AC and DC input voltages. With a 100,000 hour limit and two decimal precision, CHM counters provide large capacity and accuracy. Boasting high front face IP ratings and vibration resistance, the CHM series excels in tough environments.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 99772715
Item Number 99772715
Manufacturer Crouzet
Product Series CHM
Family Series Crouzet Timers, CHM Series
Operating Voltage 120 VAC
Mounting DIN - 1/16
Number of Digits 7 Total - 2 Decimal
Time Format Hours
Display Type Mechanical
Termination Screw Terminals
IP Rating IP52
Timing Activation While Powered
Indicator Light No
Resettable No
Approvals UL
Net Weight 0.1 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved