The store will not work correctly when cookies are disabled.
99779714
Crouzet Counters, CM Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CMM48,Dual,Counter,187-264VAC,50Hz,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
99779714 |
Item Number |
99779714 |
Manufacturer |
Crouzet |
Product Series |
CM |
Family Series |
Crouzet Counters, CM Series |
Nominal Voltage |
240 VAC |
Voltage |
187-264 VAC |
Display Type |
Electromechanical |
Display Size |
2 Line, 7 Digit |
Display Range |
0-99,999.99 |
Functions |
Counter, Timer |
Termination |
Screw Terminals |
Mounting |
Panel Mount |
IP Rating |
IP52 |
Approvals |
CE, UL |
RoHS |
Yes |
Comments |
50 Hz Operating Frequency |
Net Weight |
0.1542 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved