99779810
Crouzet Counters, CM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

99779810

Crouzet Counters, CM Series
In stock
Item Number
99779810
MFG Item Number
99779810
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, CM Series
Item #
99779810
CMM48,Dual,Counter,10-30VDC,

CM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 99779810
Item Number 99779810
Manufacturer Crouzet
Product Series CM
Family Series Crouzet Counters, CM Series
Nominal Voltage 24 VDC
Voltage 10-30 VDC
Display Type Electromechanical
Display Size 2 Line, 8 Digit
Display Range 0-999,999.99
Functions Counter, Timer
Termination Screw Terminals
Mounting Panel Mount
IP Rating IP52
Approvals CE, UL
RoHS Yes
Net Weight 0.1542 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved