MDA2R10MV2
Crouzet Timers, Syr-line TMR48D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MDA2R10MV2

Crouzet Timers, Syr-line TMR48D Series
In stock
Item Number
MDA2R10MV2
MFG Item Number
MDA2R10MV2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, Syr-line TMR48D Series
Item #
MDA2R10MV2
Timer,Digital,8-Pin,2x10A,24-240VAC/

Syr-line TMR48D Series Information

  • Large LED or LCD Screen (13.2 mm)
  • Multi‑function and single‑function
  • Basic & Advance configuration modes
  • Multi‑range (0.05 s ‑ 9999 h)
  • Multi‑voltage (24‑240 V AC/DC)
  • 1 or 2 relay outputs (Changeover)
  • Memory option in event of a break in supply
  • Lock function
  • Up or down timing
  • DIN Sized (48x48 mm) Housing
  • Compact body (63 mm long)
  • Water & Dust‑proof (IP66)
  • 8‑Pins & 11‑Pins connections
The new Syr‑line Digital Timers has higher precision and many programming features with the biggest screen ever seen in the timer relays market and the most intuitive programming for ease to use and fast configuration

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MDA2R10MV2
Item Number MDA2R10MV2
Manufacturer Crouzet
Product Series Syr-line TMR48D
Family Series Crouzet Timers, Syr-line TMR48D Series
Operating Voltage 24-240 VAC, 24-240 VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Mounting Through Panel
Number of Digits 4
Maximum Time Preset 9,999 Hrs
Display Type LED
Termination 8 Pin
IP Rating IP66
Output (2) SPDT Relay
Memory EEPROM
Approvals CE, cULus
RoHS Yes
Net Weight 0.23 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved