10LPCV2440
Crydom Relays, LPCV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10LPCV2440

Crydom Relays, LPCV Series
In stock
Item Number
10LPCV2440
MFG Item Number
10LPCV2440
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, LPCV Series
Item #
10LPCV2440
LINEAR PROP LOAD CONTROLLER

LPCV Series Information

  • Linear proportional controller
  • Ratings from 15A to 110A @ 240 VAC
  • 0‑5 V DC,0‑10 V DC, or 4‑20mA input
  • For use with resistive loads only

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10LPCV2440
Item Number 10LPCV2440
Manufacturer Crydom
Product Series LPCV
Family Series Crydom Relays, LPCV Series
Mounting Panel
Status Indicator No
Auxiliary Switch No
Input Signal 0-10 VDC
Input Polarity DC
Output Voltage 20-300 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 40 A
Transient Overvoltage 600 V
Termination Screw Terminal/Quick Connect
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.38 lbs
Gross Weight 0.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved