3F20
Crydom Filters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3F20

Crydom Filters
In stock
Item Number
3F20
MFG Item Number
3F20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, Series
Item #
3F20
EMI Filter,3-Ph,475VAC,25dBuV,35mA

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3F20
Item Number 3F20
Manufacturer Crydom
Family Series Crydom Filters
Phase 3
Max Voltage 475 VAC
Max Ambient Temperature 212 °F
Net Weight 0.0289 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved