B612F-2T
Crydom Power Modules, B-2T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B612F-2T

Crydom Power Modules, B-2T Series
In stock
Item Number
B612F-2T
MFG Item Number
B612F-2T
Series
B612F-2T is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, B-2T Series
Item #
B612F-2T
POWER MODULE

B-2T Series Information

  • Eight Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 25 or 42.5 DC Amps Output
  • 2500 Vrms Isolation
  • Optional Free Wheeling Diode

These small size power modules are designed to control AC or DC variable voltage output up to 15KW. All modules come with standard .250" quick‑connect terminals for easy installation. They are available in eight standard circuit configurations.

  • External Suppressor Optional
  • UL Recognized E72445

Specifications

Specifications
Manufacturer Part Number B612F-2T
Item Number B612F-2T
Manufacturer Crydom
Product Series B-2T
Family Series Crydom Power Modules, B-2T Series
Circuit Hybrid Bridge Common Cathode SCRs
It (avg) 42.5 A
Vrrm 600 V
Igt 80 mA
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode Yes
Net Weight 0.085 lbs
Gross Weight 0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved