C4IAC
Crydom I/O Modules, C4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C4IAC

Crydom I/O Modules, C4 Series
In stock
Item Number
C4IAC
MFG Item Number
C4IAC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, C4 Series
Item #
C4IAC
INPUT MODULE, 120VAC IN, 24VDC OUT

C4 Series Information

  • Plug Into Mounting Boards for C4 Series Modules
  • AC Inputs (Yellow Case)
  • DC Inputs (White Case)
  • 4 kV Optical Isolation
  • Industry Standard Packaging
Crydom Offers a broad line of digital I/O modules and mounting boards. Designed for long, reliable service in demanding industrial enviroments, these modules provide optical isolation between logic‑level control systems and external loads, such as motors, valves, solendoids, resistive heating elements, etc.. Input Modules provide digital feedback to the control system when the load is energized and are available with inputs up to 280VAC/48VDC, with either a 5VDC or 24VDC logic‑level output.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C4IAC
Item Number C4IAC
Manufacturer Crydom
Product Series C4
Family Series Crydom I/O Modules, C4 Series
Number of Circuits 1
Color Yellow
Package Type Mini With Screw
Input Voltage 90-140 VAC
Input Current 14 mA
Output Voltage 30 VDC
Max Output Current 50 mA
Turn-On Time 20 s
Turn-Off Time 20 s
Mounting Style PC Board
Approvals CE, CSA, UL
Net Weight 0.083 lbs
Gross Weight 0.083 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved