CMRD4845
Crydom Relays, CMR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CMRD4845

Crydom Relays, CMR Series
In stock
Item Number
CMRD4845
MFG Item Number
CMRD4845
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, CMR Series
Item #
CMRD4845
Solid State Relay, 1-Ph, 45A, 480VAC

CMR Series Information

  • Ratings from 25A to 125A @ 48‑660 VAC
  • SCR output for heavy industrial loads
  • AC or DC control
  • LED input status indicator
  • Zero‑crossing (resistive loads) or random‑fire (inductive loads) output
  • IP20 touch‑safe housing
  • Standard box‑clamp connections
  • Ratings from 25A to 125A @ 48‑660 VAC

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CMRD4845
Item Number CMRD4845
Manufacturer Crydom
Product Series CMR
Family Series Crydom Relays, CMR Series
Circuit 1NO
Mounting DIN Rail, Panel
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 4-32 VDC
Input Polarity DC
Output Voltage 48-530 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 45 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 1.05 lbs
Gross Weight 1.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved