The store will not work correctly when cookies are disabled.
CWA2425
Crydom Relays, CW24 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Solid State Relay, 1-P, 25A, 240VAC,
- LED input status indicator
- Removable IP 20 touch‑safe cover
- SCR output for heavy industrial loads
- EMC Compliant for reliable operation in harsh environments
- Zero‑Crossing (resistive loads) or random‑fire (inductive loads) output
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CWA2425 |
Item Number |
CWA2425 |
Manufacturer |
Crydom |
Product Series |
CW24 |
Family Series |
Crydom Relays, CW24 Series |
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
90-280 VDC |
Input Polarity |
DC |
Output Voltage |
24-280 VAC |
Nominal Output Voltage |
12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
Current Rating |
25 A |
Transient Overvoltage |
600 V |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Net Weight |
0.19 lbs |
Gross Weight |
0.195 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved