DR4560A60J
Crydom Relays, DR45 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DR4560A60J

Crydom Relays, DR45 Series
In stock
Item Number
DR4560A60J
MFG Item Number
DR4560A60J
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, DR45 Series
Item #
DR4560A60J
SSR,600VAC,60A,90-280VAC/DC In,DIN

DR45 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DR4560A60J
Item Number DR4560A60J
Manufacturer Crydom
Product Series DR45
Family Series Crydom Relays, DR45 Series
Circuit 1NO
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 90-280 VAC, 90-280 VDC
Input Polarity AC/DC
Output Voltage 600 VAC
Nominal Output Voltage 600 VAC
Current Rating 45 A
Transient Overvoltage 1,200 V
Termination Spring Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved