DRC3R48D420
Crydom Contactors, DRC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DRC3R48D420

Crydom Contactors, DRC Series
In stock
Item Number
DRC3R48D420
MFG Item Number
DRC3R48D420
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, DRC Series
Item #
DRC3R48D420
Contactor,Solid State,Reversing,

DRC Series Information

  • 7.6 Amp Motor Controller
  • Overvoltage Protection
  • AC or DC Control
  • LED Indicator
Crydom's DRC series of Solid State Contactors are intended for frequently switching on and off three phase loads up to 5HP, 480VAC 7.6 Amps. They're available in either instantaneous turn‑on or zero voltage turn on. The DRC series comes with built in overvoltage protection and an ultra‑efficient thermal managment design.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DRC3R48D420
Item Number DRC3R48D420
Manufacturer Crydom
Product Series DRC
Family Series Crydom Contactors, DRC Series
Reversing Logic Yes
Line Voltage 480 VAC
Nominal Control Voltage 24 VAC, 24 VDC
Control Voltage 24 VAC, 24 VDC
Current Rating 4.8 A
Auxiliary Contacts 2NO
Switching Type Zero Voltage
Overvoltage Protection Yes
Status Indicator Yes
Termination Screw Terminal
Mounting DIN Rail
Approvals UL
Comments 3 Controlled Legs
Net Weight 0.46 lbs
Gross Weight 0.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved