DRC3R48E420
Crydom Contactors, DRC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DRC3R48E420

Crydom Contactors, DRC Series
In stock
Item Number
DRC3R48E420
MFG Item Number
DRC3R48E420
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, DRC Series
Item #
DRC3R48E420
Contactor,3-Phase Reversing, DIN

DRC Series Information

  • 7.6 Amp Motor Controller
  • Overvoltage Protection
  • AC or DC Control
  • LED Indicator
Crydom's DRC series of Solid State Contactors are intended for frequently switching on and off three phase loads up to 5HP, 480VAC 7.6 Amps. They're available in either instantaneous turn‑on or zero voltage turn on. The DRC series comes with built in overvoltage protection and an ultra‑efficient thermal managment design.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DRC3R48E420
Item Number DRC3R48E420
Manufacturer Crydom
Product Series DRC
Family Series Crydom Contactors, DRC Series
Reversing Logic Yes
Line Voltage 480 VAC
Nominal Control Voltage 24 VDC
Control Voltage 18-30 VDC
Current Rating 7.6 A
Auxiliary Contacts 2NO
Switching Type Zero Voltage
Overvoltage Protection Yes
Status Indicator Yes
Termination Screw Terminal
Mounting DIN Rail
Net Weight 0.48 lbs
Gross Weight 0.555 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved