DRH3P60D18R
Crydom Contactors, DRH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DRH3P60D18R

Crydom Contactors, DRH Series
In stock
Item Number
DRH3P60D18R
MFG Item Number
DRH3P60D18R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, DRH Series
Item #
DRH3P60D18R
SSR Contactor,3-PH,18A,600VAC Load,

DRH Series Information

  • Ratings up to 18 & 20 Amps at 600VAC
  • Fits standard 35mm DIN Rail
  • Integrated over‑temperature protection
  • Multicolor LED with input status and alarm indicator
  • Zero Voltage (resistive loads) or instantaneous (inductive loads) turn‑on output
  • Built‑in Overvoltage Protection
The new DRH Series of AC Output solid state contactors, available with 2 or 3 controlled legs to switch any resistive or inductive load. DRH Series contactors are robust and reliable, and overall the perfect solution for demanding heating applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DRH3P60D18R
Item Number DRH3P60D18R
Manufacturer Crydom
Product Series DRH
Family Series Crydom Contactors, DRH Series
Reversing Logic No
Line Voltage 600 VAC
Nominal Control Voltage 24 VDC
Control Voltage 4-32 VDC
Current Rating 18 A
Auxiliary Contacts None
Switching Type Instantaneous
Overvoltage Protection Yes
Status Indicator Yes
Termination Screw Terminal
Mounting DIN Rail
Approvals UL
Net Weight 0.534 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved