DRSCN30
Crydom Relays, DRSCN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DRSCN30

Crydom Relays, DRSCN Series
In stock
Item Number
DRSCN30
MFG Item Number
DRSCN30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, DRSCN Series
Item #
DRSCN30
6mm DR Skt for 15-30VDC Input CN

DRSCN Series Information

Specifications

Specifications
Manufacturer Part Number DRSCN30
Item Number DRSCN30
Manufacturer Crydom
Product Series DRSCN
Family Series Crydom Relays, DRSCN Series
Number of Connections 4
Max Voltage 250 V
Mounting Style DIN Rail
Touch Safe No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved