GNR30DHZ
Crydom Relays, GNR 22 5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GNR30DHZ

Crydom Relays, GNR 22 5 Series
In stock
Item Number
GNR30DHZ
MFG Item Number
GNR30DHZ
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, GNR 22 5 Series
Item #
GNR30DHZ
SSR,DIN Rail Mount 22.5mm,

GNR 22 5 Series Information

  • Current ratings of 10, 20 and 30 amps
  • Output voltage ratings: 24‑280 and 48‑600 VAC
  • LED input status indicator
  • Built‑in overvoltage protection
  • Zero voltage or Instantaneous turn‑on output
Crydoms GNR Series (22.5mm) relays offer a broad range of power ratings which makes them suitable for diverse applications. Their high reliability and efficient design have made of them a market favorite for many years.

  • UL/CSA Approved, CE Compliant
  • UL 508 Endurance Rating for Enhanced Reliability

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GNR30DHZ
Item Number GNR30DHZ
Manufacturer Crydom
Product Series GNR 22 5
Family Series Crydom Relays, GNR 22 5 Series
Circuit 1NO
Mounting DIN Rail, Panel
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 12 VDC, 24 VDC, 4-32 VDC
Input Polarity DC
Output Voltage 48-600 VAC
Nominal Output Voltage 48 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating 30 A
Transient Overvoltage 1,100 V
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.4963 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved