HAC60B150
Crydom Contactors, HAC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HAC60B150

Crydom Contactors, HAC Series
In stock
Item Number
HAC60B150
MFG Item Number
HAC60B150
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, HAC Series
Item #
HAC60B150
SSR,660VAC,150A,90-140VAC Input,

HAC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HAC60B150
Item Number HAC60B150
Manufacturer Crydom
Product Series HAC
Family Series Crydom Contactors, HAC Series
Reversing Logic No
Line Voltage 660 VAC
Nominal Control Voltage 120 VAC
Control Voltage 90-140 VAC
Current Rating 150 A
Auxiliary Contacts None
Switching Type Zero Voltage
Overvoltage Protection No
Status Indicator Yes
Termination Screw Terminal
Mounting Panel
Net Weight 0.74 lbs
Gross Weight 0.785 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved