HS202DR
Crydom Heat Sinks, HS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HS202DR

Crydom Heat Sinks, HS Series
In stock
Item Number
HS202DR
MFG Item Number
HS202DR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Sinks, HS Series
Item #
HS202DR
Heat Sink,Din Rail Mount,1-2 SSRft.s

HS Series Information

  • Thermal Impedance Values Range from 5 to as Low as 0.25
  • Can Be Used with Single‑Phase and 3‑Phase Panel Mount Solid State Relays
  • Custom Heat Sinks and SSR/Heat Sink Assemblies Are Also Available upon Request
  • Available for Mounting onto a Panel or, Depending on the Model, into a Standard 35mm DIN Rail
  • Suitable for Mounting 1 to 3 Solid State Relays Handling a Combined Load Current Ranging from 10 to 100 Amps

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HS202DR
Item Number HS202DR
Manufacturer Crydom
Product Series HS
Family Series Crydom Heat Sinks, HS Series
Mounting Style DIN Rail
Fan Included Yes
Thermal Resistance (C/W) 2 °C/W
Net Weight 0.885 lbs
Gross Weight 1.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved