L412F
Crydom Power Modules, L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L412F

Crydom Power Modules, L Series
In stock
Item Number
L412F
MFG Item Number
L412F
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, L Series
Item #
L412F
POWER MODULE

L Series Information

  • Four Standard Circuits
  • Blocking voltages to 1200 volts
  • Printed Circuit Board Mount
  • High Thermal Efficiency
  • 2500 Vrms Isolation

The L series power modules provide ratings up to 42.5 amps in a low profile package designed for printed circuit board connections. Their high thermal efficiency assures long life and reliable performance. Suitable for line applications up to 480 volts RMS.

  • Free Wheeling Diode Optional
  • Optional Mounting Clip Available
  • UL Recognized E72445.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L412F
Item Number L412F
Manufacturer Crydom
Product Series L
Family Series Crydom Power Modules, L Series
Circuit Hybrid Bridge Common Cathode SCRs
It (avg) 20 A
Vrrm 600 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode Yes
Net Weight 0.03 lbs
Gross Weight 0.0305 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved