M252515FV
Crydom Power Modules, M25/T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M252515FV

Crydom Power Modules, M25/T Series
In stock
Item Number
M252515FV
MFG Item Number
M252515FV
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, M25/T Series
Item #
M252515FV
PMOD,Hybrid-CC,1200V,25A

M25/T Series Information

  • Eight Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 25 or 40 DC Amps Output
  • 2500 Vrms Isolation
  • Optional Free Wheeling Diode

These small size power modules are designed to control AC or DC variable voltage output up to 15KW. All modules come with standard .250" quick‑connect terminals for easy installation.
  • External Suppressor Optional


Specifications

Specifications
Manufacturer Part Number M252515FV
Item Number M252515FV
Manufacturer Crydom
Product Series M25/T
Family Series Crydom Power Modules, M25/T Series
Circuit Hybrid Bridge Common Cathode SCRs
It (avg) 25 A
Vrrm 1,200 V
Aux. Cathode(s) No
Varistor Yes
Free Wheeling Diode Yes
Net Weight 0.13 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved