M505012FV
Crydom Power Modules, M50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M505012FV

Crydom Power Modules, M50 Series
In stock
Item Number
M505012FV
MFG Item Number
M505012FV
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, M50 Series
Item #
M505012FV
Power Module, 600V, 50A, Hybrid CC

M50 Series Information

  • Eight Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 50 or 100 DC Amps Output
  • 2500 Vrms Isolation
  • Optional Free Wheeling Diode

The M50 series modules utilize highly efficient thermal management to provide high surge capability, long life, and reliable performance. These industry standard packaged power modules are designed to control AC or DC variable voltage output up to 40KW. All modules come with standard .250" quick‑connect terminals for easy installation. Eight standard circuits provide a wide range of diode, scr and hybrid configurations for single phase operations. Suitable for line applications up to 480 volts RMS.

  • External Suppressor Optional
  • UL Recognized E72445

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M505012FV
Item Number M505012FV
Manufacturer Crydom
Product Series M50
Family Series Crydom Power Modules, M50 Series
Circuit Hybrid Bridge Common Cathode SCRs
It (avg) 50 A
Vrrm 600 V
Aux. Cathode(s) No
Varistor Yes
Free Wheeling Diode Yes
RoHS Yes
Net Weight 0.23 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved