1SB
Cully-Minerallac Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SB

Cully-Minerallac Conduit Mounts
In stock
Item Number
1SB
MFG Item Number
1SB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
1SB
HANGER W/BOLT STAINLESS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SB
Item Number 1SB
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Composition Stainless Steel
Style Clamp
EMT Size (in) 3/4 "
Rigid Size (in) 3/4 "
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved