245SS
Cully-Minerallac Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

245SS

Cully-Minerallac Conduit Mounts
In stock
Item Number
245SS
MFG Item Number
245SS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
245SS
2 HOLE STRAP/ STAINLESS STEEL

Series Information

Specifications

Specifications
Manufacturer Part Number 245SS
Item Number 245SS
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Steel
Style Two Hole
EMT Size (in) 3/4 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved