265
Cully-Minerallac Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

265

Cully-Minerallac Conduit Mounts
In stock
Item Number
265
MFG Item Number
265
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
265
2 HOLE STRAP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 265
Item Number 265
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Steel
Style Two Hole
EMT Size (in) 1-1/4 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved