The store will not work correctly when cookies are disabled.
26821-6
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
8x1-1/4 WAFER LATH TEK 500/JAR
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
26821-6 |
Item Number |
26821-6 |
Manufacturer |
Cully-Minerallac |
Family Series |
Cully-Minerallac Screws |
Bit Type |
Phillips |
Size |
8 x 1-1/4 |
Bit Size |
#2 |
Screw Head Type |
Wafer Head |
Point Type |
Drill Point |
Finish |
Zinc |
Packaging Type |
Jar |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved