31108
Cully-Minerallac Driver Tools, Cully Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31108

Cully-Minerallac Driver Tools, Cully Series
In stock
Item Number
31108
MFG Item Number
31108
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Driver Tools, Cully Series
Item #
31108
#8 SPANNER BIT

Cully Series Information

A hex shank with a screwdriver tip at one or both ends to loosen and tighten fasteners. Designed for use with hand or power‑driven screwdrivers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31108
Item Number 31108
Manufacturer Cully-Minerallac
Product Series Cully
Family Series Cully-Minerallac Driver Tools, Cully Series
Bit Length 1 "
Bit Size #8
Bit Type Insert Bit
Drive Type Spanner
Hex Shank Size 1/4 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved