31114
Cully-Minerallac Driver Tools, Cully Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31114

Cully-Minerallac Driver Tools, Cully Series
In stock
Item Number
31114
MFG Item Number
31114
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Driver Tools, Cully Series
Item #
31114
#14 SPANNER BIT (5/16 HEX)

Cully Series Information

A hex shank with a screwdriver tip at one or both ends to loosen and tighten fasteners. Designed for use with hand or power‑driven screwdrivers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31114
Item Number 31114
Manufacturer Cully-Minerallac
Product Series Cully
Family Series Cully-Minerallac Driver Tools, Cully Series
Bit Length 1 "
Bit Size #14
Bit Type Insert Bit
Drive Type Spanner
Hex Shank Size 5/16 "
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved