37479
Cully-Minerallac Paint
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

37479

Cully-Minerallac Paint
In stock
Item Number
37479
MFG Item Number
37479
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Paint, Series
Item #
37479
TOUGH COAT OSHA RED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 37479
Item Number 37479
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Paint
Color OSHA Red
Net Fill 12 oz
Can Size 16 oz
VOC Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved