The store will not work correctly when cookies are disabled.
39505
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SQUARE DRIVE in.TEKin. SCREW KIT
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
39505 |
Item Number |
39505 |
Manufacturer |
Cully-Minerallac |
Family Series |
Cully-Minerallac Screws |
Bit Type |
Square |
Size |
10 x 1, 10 x 1/2, 10 x 3/4, 8 x 1, 8 x 1/2, 8 x 3/4 |
Screw Head Type |
Pan Head |
Point Type |
Drill Point |
Finish |
Zinc |
Packaging Type |
Kit Box |
Comments |
10x1, 10x1/2, 10x3/4, 8x1, 8x1/2, 8x3/4 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved