39747
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

39747

Cully-Minerallac Anchors
In stock
Item Number
39747
MFG Item Number
39747
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
39747
#4-6-8 HWH YELLOW ANCHOR KIT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 39747
Item Number 39747
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Drill Size 3/16 "
Package Type Kit
Drive Type Hex, Slotted
Screw Size #8
Screw Length 1 "
Anchor Size #4, #6, #8
Anchor Length 3/4 "
Package Quantity 100
Comments Kit includes Anchors, Screws, and Drill Bit
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved