55440
Cully-Minerallac Fasteners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55440

Cully-Minerallac Fasteners
In stock
Item Number
55440
MFG Item Number
55440
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Series
Item #
55440
3/8-16 X 2-1/2 HEX HEAD BOLT Z

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55440
Item Number 55440
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Size 3/8-16 "
Finish Zinc
Manufacturing Material Carbon Steel
Packaging Type Box
Thread Type Partial Thread
Bolt Type Grade 2 Hex Head
Comments 2-1/2 "
Net Weight 0.085 lbs
Gross Weight 0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved